Beli makita plunge saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Rechargeable Plunge Circular Saw 165mm (Mesin Gergaji Bundar Baterai)Deskripsi:``Easy & High Accuracy'' Straight line cutting and plunge cutting! Cut quickly using a long ruler! Cutting is possible without exposing the blade from the blade cover. Stopper for grooving to prevent fuzzing: Cutting depth is fixed at 2mm. Creasing work is possible. The cutting position remains the same even when tilted: When attached to a long ruler, the ink line and the blade position match even when tilted. Tilt positive stop (22.5°/45°) Dial speed change (5 stages)atribut:
- Diagonal Cutting (°): -1~48
- Included Accessories: Same skin tip saw (A-64353), hex wrench 5 (783203-8), sub-bass
- Inner Diameter of Saw Blade (DIAmm): 20
- Main Unit Dimensions, Length L x Width W x Height H (mm): 346x241x272
- Mass (kg): 5.0 (including battery)
- Maximum Cutting Depth (mm): (At 48 °): 38
- Maximum Cutting Depth at 45 ° (mm): 40
- Maximum Cutting Depth at 90 ° (mm): 56
- Outer Diameter of Saw Blade (DIAmm): 165 (Usable blade diameter 160-165)
- Rotational Speed (min -1 [rpm]): 2500~6300
- Set Contents: Main unit only (battery / charger sold separately)
- Work Volume (Reference): Douglas-fir (thickness 50 mm x width 300 mm) about 200 [BL1860B]
- MILWAUKEE M12 Impact Driver + Impact Duty Set (Mesin Bor Baterai)atribut:
- UNSPSC: 31160000
- DEWALT Track Saw TrackDeskripsi:DEWALT track-saw tracks replace worn or damaged tracks and can be connected to additional tracks to extend the length of the track when making long rip or cross cuts. These tracks are compatible with DEWALT-brand tracks and track saws.atribut:
- UNSPSC: 27112709
- Accessory Type: Track Saw Track
- MILWAUKEE Cordless Circular Saw Metal Cutter Fuel (Mesin Gergaji Bundar Baterai)atribut:
- Blade Diameter (mm): 150
- Bore Size (mm): 20
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Depth (mm): Metal Pipe : 57, Steel : 6.5
- No-load Sped (m/minute): 3900
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- MILWAUKEE Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:These battery-powered impact drivers are made by Milwaukee. They use an impact force to increase torque when making holes and driving fasteners. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)Deskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- METABO Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)Deskripsi:Powerful cordless metal cutting circular saw with chip collection box for cold sawing of metals. Compatible with guide rails.Fast and precise cutting of tubes, profiles, channels, metal grids and sheets, free from sparks and burrs.With chip collection box for a clean working environmentRobust saw with guard made from die-cast aluminium and stainless steel base plateLower weight and compact, ergonomic designViewing window in the guard for precise cutting guidanceCutting depth control, steplessly adjustable and without tools according to mm and inch scaleComfortable saw blade change with spindle lockFast brake for highest safety with quick saw blade stop (< 1 sek)Precise straight cuts of metal grids, steel and profile sheets thanks to guide rail (accessory)With metaBOX, the intelligent solution for transport and storageScoope of delivery:Carbide circular saw blade for metal (40 teeth)2 LiHD battery packs (18 V/5.5 Ah)Charger ASC 55 "AIR COOLED"Guide rail adaptermetaBOX 340Parallel guideHexagonal wrenchatribut:
- Uncertainty of Measurement K (dB(A)): 3
- Uncertainty of Measurement K (m/s²): 1.5
- Battery Voltage (V): 18
- Adjustable Cutting Depth (mm): 0-58
- Battery Pack Capacity (Ah): 2x5.5
- Maximum Cutting Depth (mm): 58 (at 90°)
- Maximum Cutting Speed (m/s): 31
- Saw Blade x Bore (mm): 165x20
- Sawing Chipboards (m/s2): 2.5
- Sound Level (dBA): 108
- Sound Pressure Level (dBA): 97
- Type of Battery Pack: LiHD
- Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- DEWALT Corded Router & Laminate TrimmerDeskripsi:These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.atribut:
- UNSPSC: 27112707
- Makita Corded Router & Laminate TrimmerDeskripsi:Full-size routers deliver ample size and power for woodworking production operations that manufacture cabinets, furniture, countertops, doors, and other large wood items. They provide versatility to function as handheld routers, mount to router tables, or use in CNC (computer numerical control) operations. These production routers flatten slabs, create raised door panels, and perform the largest-scale, highest-volume jobs where smaller routers would be inadequate.atribut:
- UNSPSC: 27112707
- No. of Bases Included: 1
- MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Deskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- ALDO Swaging Tool 4 in 1Deskripsi:untuk membuat socket pipa tembagaatribut:
- Size (inch): 1/4, 3/8, 1/2, 5/8
- MILWAUKEE Cordless Impact Driver FUEL (Mesin Bor Obeng Baterai)atribut:
- Tool Reception (inch): 1/4 HEX
- LED Light: Yes
- Fuel Gauge: Yes
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- Vessel Cordless Electric Driver (Obeng Listrik)atribut:
- Cutting Edge: (+) 1
- Overall Length (mm): 60
- Shaft Diameter (mm): 3
- Name: D73
Daftar Harga makita plunge saw Terbaru October 2026
| Makita Rechargeable Plunge Circular Saw 165mm (Mesin Gergaji Bundar Baterai) | Rp11.999.900 |
| MILWAUKEE M12 Impact Driver + Impact Duty Set (Mesin Bor Baterai) | Rp7.499.900 |
| DEWALT Track Saw Track | Rp2.799.900 |
| MILWAUKEE Cordless Circular Saw Metal Cutter Fuel (Mesin Gergaji Bundar Baterai) | Rp6.699.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
| MILWAUKEE Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp7.899.900 |
| INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai) | Rp2.099.900 |
| METABO Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai) | Rp15.999.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp239.900 |
| CAS Floor Scale + Indikator | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/csP114662460-1.jpg)
/qfP112014951-1.jpg)

/bwP105468428-1.jpg)
/o6P105551870-6.jpg)
/9eP109727338-6.jpg)
/b0P105718396-1.jpg)
/3lP107323129-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)

/5vP102094211-2.jpg)


/lmP107277778-1.jpg)

/9pP105468349-1.jpg)
/6sP101518244-38.jpg)
/P101000154-1.jpg)
/P103118112-1.jpg)
/0hP104717017-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)